Beli Suku Cadang Sprayer Elektrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp649.900

    Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Deskripsi:
    Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
  2. KRISBOW Blower Listrik
    Mulai

    Rp459.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  3. KARCHER HOME & GARDEN Faucet Adapter
    Mulai

    Rp39.900

    KARCHER HOME & GARDEN Faucet Adapter
    Deskripsi:
    Reliable tap connectors, hose connectors and hoses are essential for an efficient watering system. Karcher offers a complete range of accessories for connecting, disconnecting and repairing watering systems. For example, the tough tap connector 3/4" thread with 1/2" thread reducer. The reducer allows connection to two thread sizes. The universal hose repair connector is suitable for all standard garden hoses and is ergonomically designed for easy handling. The ideal solution for the connection or repair of two hoses. Tap connector 3/4" thread with 1/2" thread reducer compatible with the three most widely used hose diameters and all available click systems.
    atribut:
    • Thread Size: G3/4+G1/2
    • Dimensions (mm): 48x33x33
    • Part Number: 2.645-006.0
  4. KOHLER Gasoline Engine
    Mulai

    Rp35.999.900

    KOHLER Gasoline Engine
    atribut:
    • UNSPSC: 26101503
    • Agency Compliance: EPA
    • Gear Box: Internal
    • Ignition Type: Electronic
    • Low Oil Shut Down: Pre Start Only
    • Rotation: CCW-SE
    • Shaft Orientation: Horizontal
  5. KRISBOW Kompresor Angin
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  6. KARCHER HOME & GARDEN Spray Gun
    Mulai

    Rp139.900

    KARCHER HOME & GARDEN Spray Gun
    Deskripsi:
    Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  7. KARCHER HOME & GARDEN Spray Gun
    Mulai

    Rp269.900

    KARCHER HOME & GARDEN Spray Gun
    Deskripsi:
    Premium multifunction spray gun with 4 spray patterns for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. This innovative spray gun also offers a host of other features such as infinite flow control as well as automatic locking and release. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  8. BOSCH Cordless Impact Drill Combi (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  9. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  10. BOSCH Corded Impact Drill (Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp769.900

Daftar Harga Suku Cadang Sprayer Elektrik Terbaru March 2026
Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Rp649.900
BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton)Rp1.999.900
KRISBOW Blower ListrikRp459.900
KARCHER HOME & GARDEN Faucet AdapterRp39.900
KOHLER Gasoline EngineRp35.999.900
KRISBOW Kompresor AnginRp1.799.900
KARCHER HOME & GARDEN Spray GunRp139.900
KARCHER HOME & GARDEN Spray GunRp269.900
BOSCH Cordless Impact Drill Combi (Bor Listrik)Rp1.299.900
Makita Gerinda TanganRp869.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)